Shop All Wire Rope & Cable
Dayton
Cable, 1/8 In, 250Ft, 340Lb, 7x7, Steel
Mfr # 1DLB1
Zoro # G2482304
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 1/4 in
- Strand Type 7 x 7
- Cable Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLB1
- Zoro # G2482304
- UPC # 190735134474
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/4 in |
Cable Size | 1/8 in |
Length | 250 ft |
Spool Width | 3 in |
Overall Diameter | 1/4 in |
Cable Diameter | 1/8 in |
Overall Length | 250 ft |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 7 |
Coating Material | Safety Orange Vinyl |
Working Load Limit | 340 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Rope Strand Classification | 7 x 7 |
Breaking Strength | 1,700 lbf |
Coating | Coated |
Lifting Capability | For Lifting |
Color | Orange |
Lubrication | Unlubricated |
End Type | Plain |
Core Type | IWRC |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 340 lb, Breaking Strength 1,700 lbf, Rope Strand Classification 7 x 7, Cable Diameter 1/8 in, Overall Diameter 1/4 in, Overall Length 250 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Orange, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Latch Kit, For 410SS Eye Hook (4X410)
- BULLDOG WINCH Wire Rope, 10029 9/32"x55' (7.2mm x 16.8m) (20213)
- ZORO SELECT Plate Caster, 4" Wheel Dia., 264 lb. Load (437V21)
- PEERLESS INDUSTRIAL GROUP Peerless„¢ 8477700 5/8" V10 Eye Foundry Hook (8477700)
- DAYTON Cable, 1/16 in., 50 ft., 1 x 7, SS (33RG66)
- DAYTON Cable, 1/16 in., 25 ft., 7 x 7, SS (33RG69)
- DAYTON Cable, 1/8 In, L250Ft, WLL400Lb, 7x19, Steel (2VJH1)
- DAYTON Cable, 1/16 in., 25 ft., 1 x 19, SS (33RG63)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJK9)
- DAYTON Cable, 1/8 in., 500 ft., 7 x 19, SS (33RG94)
- OZ LIFTING PRODUCTS Cable, Stainless Steel, 800 lb. (OZSS.19-80B)
- Dayton Wire Rope & Cable