Shop All Wire Rope & Cable
Dayton
Cable, 1/8 In, 250Ft, 340Lb, 7x7, Steel
Mfr # 1DLA7
Zoro # G0576265
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 3/16 in
- Strand Type 7 x 7
- Cable Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLA7
- Zoro # G0576265
- UPC # 190735134443
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/16 in |
Cable Size | 1/8 in |
Length | 250 ft |
Spool Width | 3 in |
Overall Diameter | 3/16 in |
Overall Length | 250 ft |
Cable Diameter | 1/8 in |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 7 |
Coating Material | Clear Vinyl |
Working Load Limit | 340 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Coating | Coated |
Lifting Capability | For Lifting |
Lubrication | Unlubricated |
Breaking Strength | 1,700 lbf |
Core Type | IWRC |
Color | Silver |
Rope Strand Classification | 7 x 7 |
End Type | Plain |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 340 lb, Breaking Strength 1,700 lbf, Rope Strand Classification 7 x 7, Cable Diameter 1/8 in, Overall Diameter 3/16 in, Overall Length 250 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKKO Small Skewed Tooth, For Use With EB12E (EB12E / 1115-200005-0B)
- CM Slip Hook, 516 In Trade, 4700 Lb Load, Grade 70, Clevis Attachment, Steel Alloy (M6905A)
- CALDWELL Bucket Hook, Yellow, 4-7/8" L, Steel (BH-U2)
- METALTECH Scaffold with Guardrail, EasySet, Alum, 6ft (AL-Q0105)
- DAYTON Cable, 1/4 in, 250 ft, 6 x 37 Class IWRC, SS (33RG82)
- DAYTON Cable, 1/8 In, L100Ft, WLL340Lb, 7x7, Steel (2TAA6)
- DAYTON Cable, 5/16 in., 250 ft., 7 x 19, Steel (33RH66)
- DAYTON Cable, 1/16 in., 50 ft., 7 x 7, SS (33RG71)
- DAYTON Cable, 3/64 in., 500 ft., 7 x 7, Clear Vinyl (33RF99)
- DAYTON Cable, 1/8 In, L 100 Ft, WLL 340 Lb (2VJL8)
- INDUSCO Cable, 1/8", 7x19", 3/16"x250ft, Trs Orange (20500792)
- Dayton Wire Rope & Cable