Shop All Wire Rope & Cable
Dayton
Cable, 1/4 In, L50Ft, WLL1220Lb, 7x7, Steel
Mfr # 2VJX4
Zoro # G2579123
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 5/16 in
- Strand Type 7 x 7
- Cable Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VJX4
- Zoro # G2579123
- UPC # 190735235751
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 5/16 in |
Cable Size | 1/4 in |
Length | 50 ft |
Cable Diameter | 1/4 in |
Overall Diameter | 5/16 in |
Overall Length | 50 ft |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 7 |
Coating Material | Polypropylene |
Working Load Limit | 1,220 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Core Type | IWRC |
Rope Strand Classification | 7 x 7 |
Coating | Coated |
Color | Black |
Breaking Strength | 6,100 lbf |
End Type | Plain |
Lubrication | Unlubricated |
Lifting Capability | For Lifting |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 1,220 lb, Breaking Strength 6,100 lbf, Rope Strand Classification 7 x 7, Cable Diameter 1/4 in, Overall Diameter 5/16 in, Overall Length 50 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Black, Lifting Capability For Lifting, Coating Coated, Coating Type Polypropylene, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON ® 2 Series Wheel - 4 x 2 Polyurethane on Polyolefin 1/2 Roller Bearing (5.00004.929 WS)
- UNIFIED INDUSTRIES Festoon Trolley, ETA-8 (20090)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (37630012SAL)
- GREAT LAKES INDUSTRY Torque Limiter, 2 in Bore Dia. (700 x 2.00)
- DAYTON Cable, 3/16 in. dia., 25 ft., 7 x 19, Vinyl (33RF63)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJF4)
- DAYTON Cable, 1/32 In, L 100 Ft, WLL 28 Lb (2TAY1)
- DAYTON Cable, 1/4 In, L100Ft, WLL1220Lb, 7x7, SS (2TAY7)
- DAYTON Cable, 1/16 In, L100Ft, WLL100Lb, 1x7, SS (2TAK2)
- DAYTON Cable, 1/16 In, L250Ft, WLL100Lb, 1x9, Steel (2RZY2)
- HILLMAN 50'14Ga Grn Clothesline (123148)
- Dayton Chains, Ropes & Cables