Shop All Wire Rope & Cable
Dayton
Cable, 1/4 In, L250Ft, WLL1220Lb, 7x7, Steel
Mfr # 2VJX6
Zoro # G0420637
original price:
$200.51
13% off
new price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 5/16 in
- Strand Type 7 x 7
- Cable Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VJX6
- Zoro # G0420637
- UPC # 190735235775
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 5/16 in |
Cable Size | 1/4 in |
Length | 250 ft |
Cable Diameter | 1/4 in |
Overall Length | 250 ft |
Overall Diameter | 5/16 in |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 7 |
Coating Material | Polypropylene |
Working Load Limit | 1,220 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Lifting Capability | For Lifting |
Coating | Coated |
Rope Strand Classification | 7 x 7 |
Core Type | IWRC |
End Type | Plain |
Lubrication | Unlubricated |
Color | Black |
Breaking Strength | 6,100 lbf |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 1,220 lb, Breaking Strength 6,100 lbf, Rope Strand Classification 7 x 7, Cable Diameter 1/4 in, Overall Diameter 5/16 in, Overall Length 250 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Black, Lifting Capability For Lifting, Coating Coated, Coating Type Polypropylene, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Wire Rope Clip and Thimble Kit, 5/16 In (ID003404-08)
- JET Hd-3T, 3 Ton Heavy-Duty Beam Clamp (202730)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in. Dia, 800 lb. (VIR-0420-08)
- BULK-STRAP Bungee Cord, 100 ft L, Polypropylene, Black (SPFX16T)
- DAYTON Cable, 1/4 In, L100Ft, WLL1220Lb, 7x7, Steel (2VJX5)
- DAYTON Cable, 1/4 In, L 50 Ft, WLL 1152 Lb (2VJE1)
- DAYTON Cable, 3/8 In, L25Ft, WLL2880Lb, 7x19, Steel (2VJP3)
- DAYTON Cable, 1/8 In, L 50 Ft, WLL 340 Lb (2VJL7)
- DAYTON Cable, 1/4 In, 50ft.L, 1280 lb., 7x19, SS (2VJU7)
- DAYTON Cable, 3/64 In, L 500 Ft, WLL 75 Lb (2RZX9)
- DAYTON Cable, 1/8 In, L100Ft, WLL340Lb, 7x7, Steel (2TAA6)
- Dayton Chains, Ropes & Cables