Shop All Wire Rope & Cable
Dayton
Cable, 1/4 In, L 500 Ft, WLL 1640 Lb
Mfr # 2RZZ9
Zoro # G2969565
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/4 in
- Strand Type 1 x 19
- Cable Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RZZ9
- Zoro # G2969565
- UPC # 190735231340
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/4 in |
Cable Size | 1/4 in |
Length | 500 ft |
Overall Diameter | 1/4 in |
Cable Diameter | 1/4 in |
Overall Length | 500 ft |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Uncoated |
Strand Type | 1 x 19 |
Coating Material | None |
Working Load Limit | 1,640 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Lubrication | Unlubricated |
Core Type | IWRC |
Breaking Strength | 8,200 lbf |
Coating | Uncoated |
Color | Silver |
End Type | Plain |
Lifting Capability | For Lifting |
Rope Strand Classification | 1 x 19 |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 1,640 lb, Breaking Strength 8,200 lbf, Rope Strand Classification 1 x 19, Cable Diameter 1/4 in, Overall Diameter 1/4 in, Overall Length 500 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Caster with Insert (GRFG6111L3GRAY)
- TECHNIBILT SHELVING SYSTEMS Security Cage, 4 Solid Shelves, 24x48x60 (SEC484F-SLD)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb (PTW60507BK)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Dual Swivel Caster, No Brake, Loads Up To 225 lb (C0020748ZN-POS01(KK))
- DAYTON Cable, 1/8 in. dia., 50 ft., 7 x 7, Vinyl (33RF72)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, Steel (2VJV7)
- DAYTON Cable, 3/16 In, L 100 Ft, WLL 660 Lb (2VJD8)
- DAYTON Cable, 7/16 In, L 100 Ft, WLL 3260 Lb (2TAT1)
- DAYTON Cable, 3/16 In, 25ft.L, 740 lb., 7x19, SS (2VJT9)
- DAYTON Cable, 1/4 In, L100Ft, WLL1640Lb, 1x19, Steel (2RZZ7)
- DAYTON Cable, 1/4 In, L250Ft, WLL1220Lb, 7x7, Steel (2VJX6)
- Dayton Chains, Ropes & Cables