Shop All Wire Rope & Cable
Dayton
Cable, 1/4 In, L 500 Ft, WLL 1220 Lb
Mfr # 2TAC7
Zoro # G1772267
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/4 in
- Strand Type 7 x 7
- Cable Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TAC7
- Zoro # G1772267
- UPC # 190735231500
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/4 in |
Cable Size | 1/4 in |
Length | 500 ft |
Overall Length | 500 ft |
Cable Diameter | 1/4 in |
Overall Diameter | 1/4 in |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 7 |
Coating Material | None |
Working Load Limit | 1,220 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
End Type | Plain |
Core Type | IWRC |
Lifting Capability | For Lifting |
Rope Strand Classification | 7 x 7 |
Coating | Uncoated |
Color | Silver |
Lubrication | Unlubricated |
Breaking Strength | 6,100 lbf |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 1,220 lb, Breaking Strength 6,100 lbf, Rope Strand Classification 7 x 7, Cable Diameter 1/4 in, Overall Diameter 1/4 in, Overall Length 500 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Wheel, Gray TPR Radus, 5" x 2", Prc Bal (P-RCP-050X020/119G)
- LIFT-ALL Round Sling, Eye and Eye, 4 ft., 2600 lb. (EE30X4)
- ZORO SELECT Caster Wheel, 5/16 in. Bore Dia., 210 lb. (26Y397)
- ZORO SELECT Sheet and Panel Truck, 3600 lb., 36 In. L (APT2SH24366PU95)
- DAYTON SS Cable, 3/16 In, 250 Ft, 740 Lb Capacity (1DLC6)
- DAYTON Cable, 1/4 In, 50 Ft, 1400 Lb Capacity (1DLB9)
- DAYTON Cable, 1/4 In, L100Ft, WLL1220Lb, 7x7, SS (2TAY7)
- DAYTON Cable, 1/16 In, L100Ft, WLL100Lb, 1x19, Steel (2RZY1)
- DAYTON Cable, 3/32 In, L100Ft, WLL184Lb, 7x7, Steel (2VJW1)
- DAYTON Cable, 5/16 In, 25ft.L, 1800 lb., 7x19, SS (2VJU9)
- DAYTON Cable, 1/8 In, L100Ft, WLL340Lb, 7x7, Steel (2VJW3)
- Dayton Wire Rope & Cable