Shop All Wire Rope & Cable
Dayton
Cable, 1/4 In, L 250 Ft, WLL 1400 Lb
Mfr # 2VJJ4
Zoro # G3179547
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 5/16 in
- Strand Type 7 x 19
- Cable Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2VJJ4
- Zoro # G3179547
- UPC # 190735234853
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 5/16 in |
Cable Size | 1/4 in |
Length | 250 ft |
Cable Diameter | 1/4 in |
Overall Length | 250 ft |
Overall Diameter | 5/16 in |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 19 |
Coating Material | Nylon |
Working Load Limit | 1,400 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Core Type | IWRC |
Color | Silver |
Lubrication | Unlubricated |
Breaking Strength | 7,000 lbf |
End Type | Plain |
Lifting Capability | For Lifting |
Rope Strand Classification | 7 x 19 |
Coating | Coated |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 1,400 lb, Breaking Strength 7,000 lbf, Rope Strand Classification 7 x 19, Cable Diameter 1/4 in, Overall Diameter 5/16 in, Overall Length 250 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Nylon, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Dust Containment Pole, Silver, 16 ft.H, PK2 (54736)
- EKKO Small Skewed Tooth, For Use With EB12E (EB12E / 1115-200005-0B)
- TANIS Strip Brush Holder, Overall Length 36 In (AH400436CF)
- L.H. DOTTIE L.H. Dottie #14 Gauge Bright Galvanized Jack Chain, 100PK (CH1414)
- DAYTON Cable, 1/8 In, L100Ft, WLL420Lb, 1x19, Steel (2RZY7)
- DAYTON Cable, 1/2 in, 500 ft, 6 x 19 Class IWRC, SS (33RG73)
- DAYTON Cable, 1/8 In, L250Ft, WLL420Lb, 1x19, Steel (2RZY8)
- DAYTON Cable, 1/4 In, L 50 Ft, WLL 900 Lb (2TAT9)
- DAYTON Cable, 1/8 In, L100Ft, WLL340Lb, 7x7, Steel (2VJY2)
- DAYTON Cable, 1/16 in., 250 ft., 7 x 19, SS (33RG67)
- DAYTON Cable, 1/16 in. dia., 25 ft., 7 x 7, Vinyl (33RF74)
- Dayton Wire Rope & Cable