Shop All Wire Rope & Cable
Dayton
Cable, 1/4 in., 500 ft., 7 x 19, Steel
Mfr # 33RF85
Zoro # G0049710
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 5/16 in
- Strand Type 7 x 19
- Cable Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 33RF85
- Zoro # G0049710
- UPC # 190735261750
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 5/16 in |
Cable Size | 1/4 in |
Length | 500 ft |
Spool Width | 6 1/4 in |
Overall Diameter | 5/16 in |
Overall Length | 500 ft |
Cable Diameter | 1/4 in |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 19 |
Coating Material | Clear Vinyl |
Working Load Limit | 1,400 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Rope Strand Classification | 7 x 19 |
Core Type | IWRC |
Lifting Capability | For Lifting |
Coating | Coated |
End Type | Plain |
Breaking Strength | 7,000 lbf |
Lubrication | Unlubricated |
Color | Silver |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 1,400 lb, Breaking Strength 7,000 lbf, Rope Strand Classification 7 x 19, Cable Diameter 1/4 in, Overall Diameter 5/16 in, Overall Length 500 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 33In (5JEU7)
- ZORO SELECT Caster Wheel, 900 lb., 6 D x 2 In., Core Color: White (2RZD8)
- KELLEY Holdown Release Chains/Cables, Pull Chai (032-112)
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 1000 lb. (5VJ80)
- DAYTON Cable, 1/4 In, L500Ft, WLL1400Lb, 7x19, Steel (2TAF2)
- DAYTON Cable, 5/16 in., 50 ft., 7 x 19, Steel (33RH67)
- DAYTON Cable, 1/8 in., 500 ft., 7 x 7, Clear Vinyl (33RF87)
- DAYTON Cable, 3/16 IN, 250Ft, 840Lb, 7x19, Steel (1DLA3)
- DAYTON Cable, 1/4 In, L100Ft, WLL1400Lb, 7x19, Steel (2VJN8)
- DAYTON Cable, 3/32 in., 250 ft., 7 x 7, SS (33RH05)
- WARN INDUSTRIES WINCH ACCESSORIES, WIRE ROPE ASSY7/16X100 (23678)
- Dayton Chains, Ropes & Cables