Shop All Wire Rope & Cable
Dayton
Cable, 1/4 in., 500 ft., 1 x 19, SS
Mfr # 33RG79
Zoro # G0049099
product price: $1,019.99
/ea
Free Shipping & Returns
$1,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/4 in
- Strand Type 1 x 19
- Cable Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33RG79
- Zoro # G0049099
- UPC # 190735262689
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/4 in |
Cable Size | 1/4 in |
Length | 500 ft |
Spool Width | 11 3/4 in |
Cable Diameter | 1/4 in |
Overall Diameter | 1/4 in |
Overall Length | 500 ft |
Details
Item | Cable |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 1 x 19 |
Working Load Limit | 1,640 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Breaking Strength | 8,200 lbf |
Lubrication | Unlubricated |
End Type | Plain |
Color | Silver |
Core Type | IWRC |
Coating | Uncoated |
Rope Strand Classification | 1 x 19 |
Lifting Capability | For Lifting |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 1,640 lb, Breaking Strength 8,200 lbf, Rope Strand Classification 1 x 19, Cable Diameter 1/4 in, Overall Diameter 1/4 in, Overall Length 500 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER General Purpose Hand Truck, 500 lb. (HMK116UA4)
- DAYTON Cable, 3/16 In, L 500 Ft, WLL 740 Lb (2TAC4)
- PEERLESS Chain, Straight, 15 ft., 15,000 lb., Welded (5510615)
- MARASTAR Hand Truck Wheel, 3/4 in. Bore Dia, 600 lb (40N439)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJK6)
- DAYTON SS Cable, 5/16 In, 100 Ft, 1800 Lb Capacity (1DLD6)
- DAYTON Cable, 5/32 In, L 250 Ft, WLL 520 Lb (2TAA9)
- DAYTON Cable, 1/4 IN, 250 FT, 1400 Lb Capacity (1DLA4)
- DAYTON Cable, 5/16 In, L 100 Ft, WLL 2500 Lb (2TAN7)
- DAYTON Cable, 1/4 In, L50Ft, WLL1400Lb, 7x19, Steel (2VJN7)
- PEERLESS CHAIN 3/16 7X19 GAC 1000'/WS, H3808-0311 (H3808-0311)
- Dayton Chains, Ropes & Cables