Shop All Wire Rope & Cable
Dayton
Cable, 1/4 In, 25ft. L, 1280 lb., 7x19, SS
Mfr # 2VJU6
Zoro # G2991895
original price:
$54.52
13% off
new price: $47.09
/ea
$47.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 302/304 Stainless Steel
- Coated/Uncoated Coated
- Outside Dia. 5/16 in
- Strand Type 7 x 19
- Cable Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VJU6
- Zoro # G2991895
- UPC # 190735235508
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 5/16 in |
Cable Size | 1/4 in |
Length | 25 ft |
Cable Diameter | 1/4 in |
Overall Length | 25 ft |
Overall Diameter | 5/16 in |
Details
Item | Cable |
Material | 302/304 Stainless Steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 19 |
Coating Material | Clear Vinyl |
Working Load Limit | 1,280 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Breaking Strength | 6,400 lbf |
Rope Strand Classification | 7 x 19 |
Lubrication | Unlubricated |
Color | Silver |
End Type | Plain |
Core Type | IWRC |
Coating | Coated |
Lifting Capability | For Lifting |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 1,280 lb, Breaking Strength 6,400 lbf, Rope Strand Classification 7 x 19, Cable Diameter 1/4 in, Overall Diameter 5/16 in, Overall Length 25 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Chain Hoist, 4400 lb. Cap., 10 ft. Lft (HL2000K-2C10-C6)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-304836-2-5K-95)
- IDEAL WAREHOUSE INNOVATIONS Warning Spotlight, 3" H x 5" W, PC (70-1091)
- WILTON SS 4 Button 15FT Lift Hoist Trolley (PBC-415CN)
- DAYTON Cable, 3/8 In, L500Ft, WLL2880Lb, 7x19, Steel (2TAF7)
- DAYTON Cable, 5/32 In, L 100 Ft, WLL 560 Lb (2TAE5)
- DAYTON Cable, 1/16 In, L100Ft, WLL100Lb, 1x19, SS (2TAL5)
- DAYTON Cable, 3/16 In, L100Ft, WLL740Lb, 7x7, Steel (2VJW6)
- DAYTON Cable, 3/8 in., 50 ft., 7 x 19, Steel (33RH64)
- DAYTON Cable, 3/32 In, L 250 Ft, WLL 240 Lb (2RZY5)
- BARON Galvanized Galvanized Steel 1/16 in. D X 50 ft. L Aircraft Cable (66005)
- Dayton Chains, Ropes & Cables