Shop All Wire Rope & Cable
Dayton
Cable, 1/4 in, 250 ft, 6 x 37 Class IWRC, SS
Mfr # 33RG82
Zoro # G0049065
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/4 in
- Strand Type 6 x 37 Class IWRC
- Cable Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33RG82
- Zoro # G0049065
- UPC # 190735262719
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/4 in |
Cable Size | 1/4 in |
Length | 250 ft |
Spool Width | 6 1/2 in |
Cable Diameter | 1/4 in |
Overall Diameter | 1/4 in |
Overall Length | 250 ft |
Details
Item | Cable |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 6 x 37 Class IWRC |
Working Load Limit | 900 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Breaking Strength | 4,500 lbf |
Color | Silver |
Core Type | IWRC |
Lifting Capability | For Lifting |
Lubrication | Unlubricated |
Coating | Uncoated |
Rope Strand Classification | 6 x 37 |
End Type | Plain |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 900 lb, Breaking Strength 4,500 lbf, Rope Strand Classification 6 x 37, Cable Diameter 1/4 in, Overall Diameter 1/4 in, Overall Length 250 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gear, Intermediate (MH29XL8515G)
- VESTIL Adjustable Steel Stand 6-3/4" to 8-3/4" Height 19"W x 48"L (AHT-L-1948)
- TIE DOWN ENGINEERING PRECUT CABLE100ftGALV3/16 (50075)
- PEERLESS CHAIN 5/16-8MM S/S QUIK LK A316, UPC, H8224-0540 (H8224-0540)
- DAYTON Cable, 3/64 in., 100 ft., 7 x 7, Steel (33RF96)
- DAYTON SS Cable, 3/16 In, 100 Ft, 740 Lb Capacity (1DLD4)
- DAYTON Cable, 3/32 in. dia., 500 ft., 7 x 7, Vinyl (33RF82)
- DAYTON Cable, 3/64 In, L250Ft, WLL54Lb, 7x7, SS (2VJP7)
- DAYTON Cable, 1/16 in., 25 ft., 7 x 7, Clear Vinyl (33RF81)
- DAYTON Cable, 1/4 In, L100Ft, WLL1400Lb, 7x19, Steel, Length: 100 ft (2TAF1)
- DAYTON Cable, 5/16 In, L 25 Ft, WLL 2500 Lb (2TAN5)
- Dayton Wire Rope & Cable