Shop All Wire Rope & Cable
Dayton
Cable, 1/4 in., 25 ft., 7 x 19, SS
Mfr # 33RG84
Zoro # G0049047
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/4 in
- Strand Type 7 x 19
- Cable Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33RG84
- Zoro # G0049047
- UPC # 190735262733
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/4 in |
Cable Size | 1/4 in |
Length | 25 ft |
Cable Diameter | 1/4 in |
Overall Length | 25 ft |
Overall Diameter | 1/4 in |
Details
Item | Cable |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 19 |
Working Load Limit | 1,280 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
End Type | Plain |
Rope Strand Classification | 7 x 19 |
Lifting Capability | For Lifting |
Core Type | IWRC |
Coating | Uncoated |
Color | Silver |
Lubrication | Unlubricated |
Breaking Strength | 6,400 lbf |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 1,280 lb, Breaking Strength 6,400 lbf, Rope Strand Classification 7 x 19, Cable Diameter 1/4 in, Overall Diameter 1/4 in, Overall Length 25 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Plastic 2 Shelf Tray Service & Utility Cart 34 x 17 5 Rubber Casters (241749)
- SILVER SPRING Wheelchair Ramp, 600 lb Load Capacity (SCG-5)
- THE BETTER BUNGEE Bungee Ball, 9" L, White, PK4 (BBB9W)
- AMERICAN POWER PULL Mini Load Binder 175# (13010)
- DAYTON Cable, 3/32 in., 250 ft., 7 x 7, SS (33RH05)
- DAYTON Cable, 1/4 In, L100Ft, WLL1640Lb, 1x19, SS (2TAL1)
- DAYTON Cable, 1/8 In, 250Ft, 340Lb, 7x7, Steel (1DLA7)
- DAYTON Cable, 1/32 In, L 500 Ft, WLL 37 Lb (2RZX6)
- DAYTON Cable, 1/8 In, 100ft.L, 352 lb., 7x19, SS (2VJT3)
- DAYTON Cable, 3/32 In, L 100 Ft, WLL 240 Lb (2RZY4)
- DAYTON Cable, 3/16 In, 50ft.L, 740 lb., 7x19, SS (2VJU1)
- Dayton Chains, Ropes & Cables