Shop All Wire Rope & Cable
Dayton
Cable, 1/32 In, L 25 Ft, WLL 30 Lb
Mfr # 2TAK5
Zoro # G2581171
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/32 in
- Strand Type 1 x 19
- Cable Size 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TAK5
- Zoro # G2581171
- UPC # 190735231937
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/32 in |
Cable Size | 1/32 in |
Length | 25 ft |
Overall Diameter | 1/32 in |
Overall Length | 25 ft |
Cable Diameter | 1/32 in |
Details
Item | Cable |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 1 x 19 |
Coating Material | None |
Working Load Limit | 30 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
End Type | Plain |
Coating | Uncoated |
Lubrication | Unlubricated |
Core Type | IWRC |
Breaking Strength | 150 lbf |
Lifting Capability | For Lifting |
Color | Silver |
Rope Strand Classification | 1 x 19 |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 30 lb, Breaking Strength 150 lbf, Rope Strand Classification 1 x 19, Cable Diameter 1/32 in, Overall Diameter 1/32 in, Overall Length 25 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Rolling Ladder, 40" H x 21" D Platform (WLAR104246-D4)
- DAYTON 56-1/2 in. Steel Drum Truck, 30-55 Gallons (34D664)
- KAHUNA WAGONS Kahuna Wagons-NEW-ELECTRIC Big Kahuna Beach Wagon (BKEW)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 30 Proof Coil Chain, Hot Galvanized, 800' per Drum (T0120432)
- DAYTON Cable, 1/16 In, L500Ft, WLL96Lb, 7x7, Steel (2VJF5)
- DAYTON Cable, 3/32 in., 250 ft., 7 x 7, SS (33RH05)
- DAYTON Cable, 1/16 In, L100Ft, WLL100Lb, 1x19, SS (2TAL5)
- DAYTON Cable, 1/16 in., 25 ft., 7 x 7, Clear Vinyl (33RF81)
- DAYTON Cable, 1/2 In, L 25 Ft, WLL 4560 Lb (2TAT2)
- DAYTON Cable, 3/8 in., 50 ft., 7 x 19, Steel (33RH64)
- LAUREOLA INDUSTRIES 3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 500 ft (ZAG316-SS304-719-500)
- Dayton Wire Rope & Cable