Shop All Wire Rope & Cable
Dayton
Cable, 1/32 In, L 100 Ft, WLL 28 Lb
Mfr # 2TAY1
Zoro # G0389873
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/32 in
- Strand Type 7 x 7
- Cable Size 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TAY1
- Zoro # G0389873
- UPC # 190735232446
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/32 in |
Cable Size | 1/32 in |
Length | 100 ft |
Cable Diameter | 1/32 in |
Overall Length | 100 ft |
Overall Diameter | 1/32 in |
Details
Item | Cable |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 7 |
Coating Material | None |
Working Load Limit | 28 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Lubrication | Unlubricated |
Coating | Uncoated |
Color | Silver |
Rope Strand Classification | 7 x 7 |
Core Type | IWRC |
Lifting Capability | For Lifting |
Breaking Strength | 140 lbf |
End Type | Plain |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 28 lb, Breaking Strength 140 lbf, Rope Strand Classification 7 x 7, Cable Diameter 1/32 in, Overall Diameter 1/32 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS Custom Work Platform, 4 Steps, Modular, 35"W x 77"L Platform, Adjustable to 42"-45"H, Style 6 (CW6-45-4-6)
- GIOVENZANA PendantControlStation, 3Buttn, Blk/Rd/Wht (P03.1)
- ZORO SELECT Sheave, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX63)
- ZORO SELECT Swivel Plate Cstr, 550 lb, Stainless Steel (P21SX-PB050R-14)
- DAYTON Cable, 1/8 in. dia., 50 ft., 7 x 7, Vinyl (33RF72)
- DAYTON SS Cable, 5/16 In, 200 Ft, 1800 Lb Capacity (1DLC8)
- DAYTON Cable, 3/32 in., 50 ft., 7 x 7, SS (33RH06)
- DAYTON Cable, 1/16 in., 500 ft., 7 x 19, SS (33RG68)
- DAYTON SS Cable, 1/16 In, 500 Ft, 96 Lb Capacity (1DLC3)
- DAYTON Cable, 3/16 in., 500 ft, 7 x 7, Orange Vinyl (33RG46)
- PEERLESS CHAIN 3/32 7X7 WIRE ROPE 250'/RL, 4500905 (4500905)
- Dayton Wire Rope & Cable