Shop All Wire Rope & Cable
Dayton
Cable, 1/32 in., 500 ft., 7 x 7, SS
Mfr # 33RG77
Zoro # G0049117
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/32 in
- Strand Type 7 x 7
- Cable Size 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33RG77
- Zoro # G0049117
- UPC # 190735262665
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/32 in |
Cable Size | 1/32 in |
Length | 500 ft |
Spool Width | 3 3/8 in |
Overall Diameter | 1/32 in |
Cable Diameter | 1/32 in |
Overall Length | 500 ft |
Details
Item | Cable |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 7 |
Working Load Limit | 28 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
End Type | Plain |
Rope Strand Classification | 7 x 7 |
Breaking Strength | 140 lbf |
Color | Silver |
Lifting Capability | For Lifting |
Coating | Uncoated |
Lubrication | Unlubricated |
Core Type | IWRC |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 28 lb, Breaking Strength 140 lbf, Rope Strand Classification 7 x 7, Cable Diameter 1/32 in, Overall Diameter 1/32 in, Overall Length 500 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 98322 .375 in. x 300 ft. Solid Braid Propylene Multifilament Derby Rope in Blue and White (98322)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 7/8 in Max Cable Size, 30,000 lb Max Load, Painted (6I-15T8)
- ZORO SELECT Caster Brake Kit, Trailing End, 8 in, Steel (P-WK25 080X200)
- DLM Lip Keepers, 20" Lip Keeper ftCft Series (OTH6903)
- DAYTON Cable, 1/4 In, 100 Ft, 1400 Lb Capacity (1DLB5)
- DAYTON Cable, 1/16 In, L100Ft, WLL100Lb, 1x19, SS (2TAL5)
- DAYTON Cable, 1/8 In, L500Ft, WLL400Lb, 7x19, Steel (2TAE4)
- DAYTON Cable, 1/8 In, L100Ft, WLL340Lb, 7x7, Steel (2TAA6)
- DAYTON Cable, 1/16 In, L50Ft, WLL96Lb, 7x19, SS (2TAY9)
- DAYTON Cable, 3/16 IN, 250Ft, 840Lb, 7x19, Steel (1DLA3)
- DAYTON Cable, 1/16 in., 25 ft., 1 x 19, SS (33RG63)
- Dayton Wire Rope & Cable