Shop All Wire Rope & Cable
Dayton
Cable, 1/2 In, L 25 Ft, WLL 4560 Lb
Mfr # 2TAT2
Zoro # G2733157
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/2 in
- Strand Type 6 x 19 Class IWRC
- Cable Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TAT2
- Zoro # G2733157
- UPC # 190735232170
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/2 in |
Cable Size | 1/2 in |
Length | 25 ft |
Overall Length | 25 ft |
Cable Diameter | 1/2 in |
Overall Diameter | 1/2 in |
Details
Item | Cable |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 6 x 19 Class IWRC |
Coating Material | None |
Working Load Limit | 4,560 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Coating | Uncoated |
Lubrication | Unlubricated |
Lifting Capability | For Lifting |
End Type | Plain |
Color | Silver |
Rope Strand Classification | 6 x 19 |
Core Type | IWRC |
Breaking Strength | 22,800 lbf |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 4,560 lb, Breaking Strength 22,800 lbf, Rope Strand Classification 6 x 19, Cable Diameter 1/2 in, Overall Diameter 1/2 in, Overall Length 25 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 5/16 in. Bore Dia., 210 lb. (26Y397)
- BULLDOG WINCH Plug, Female w/Wire Harness, Stnd Series 3-prong push-in, solenoids (20178A)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 450 lb. (CDP-G-83)
- WERNER End Cap Kit (25-13)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, SS (2VJT1)
- DAYTON Cable, 1/4 In, L100Ft, WLL1220Lb, 7x7, Steel, Strand Type: 7 x 7 (2TAC5)
- DAYTON Cable, 3/8 In, L25Ft, WLL2880Lb, 7x19, Steel (2VJP3)
- DAYTON Cable, 3/32 In, L100Ft, WLL184Lb, 7x7, SS (2VJR9)
- DAYTON Cable, 3/32 in., 500 ft., 7 x 7, Clear Vinyl (33RF94)
- DAYTON Cable, 3/16 in., 250 ft, 7 x 7, Orange Vinyl (33RG45)
- DAYTON Cable, 3/64 In, L100Ft, WLL54Lb, 7x7, SS (2VJP6)
- Dayton Wire Rope & Cable