Shop All Wire Rope & Cable
Dayton
Cable, 1/2 in, 250 ft, 6 x 19 Class IWRC, SS
Mfr # 33RG72
Zoro # G0049169
Free Shipping & Returns
$1,705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/2 in
- Strand Type 6 x 19 Class IWRC
- Cable Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 33RG72
- Zoro # G0049169
- UPC # 190735262610
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/2 in |
Cable Size | 1/2 in |
Length | 250 ft |
Spool Width | 11 3/4 in |
Overall Length | 250 ft |
Overall Diameter | 1/2 in |
Cable Diameter | 1/2 in |
Details
Item | Cable |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 6 x 19 Class IWRC |
Working Load Limit | 4,560 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Lubrication | Unlubricated |
Color | Silver |
Lifting Capability | For Lifting |
End Type | Plain |
Breaking Strength | 22,800 lbf |
Coating | Uncoated |
Core Type | IWRC |
Rope Strand Classification | 6 x 19 |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 4,560 lb, Breaking Strength 22,800 lbf, Rope Strand Classification 6 x 19, Cable Diameter 1/2 in, Overall Diameter 1/2 in, Overall Length 250 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP2496A8 A5-8 B1 C2 P6)
- ZORO SELECT A-Frame Truck, Double-Sided, 40x36 (ATT-4038-95)
- CM Cord, 2 Speed (29337)
- PAKE HANDLING TOOLS Scissor Lift Table, 500 lb. Cap, 28"L x 18"W, 28.5" Lift Height (PAKLT01)
- DAYTON Cable, 7/32 In, L 100 Ft, WLL 1000 Lb (2TAZ9)
- DAYTON Cable, 3/64 In, L100Ft, WLL54Lb, 7x7, SS (2VJP6)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJK9)
- DAYTON Cable, 1/32 In, L 100 Ft, WLL 28 Lb (2TAY1)
- DAYTON Cable, 3/8 In, L25Ft, WLL2880Lb, 7x19, Steel (2VJP3)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, Steel (2VJV7)
- DAYTON Cable, 3/32 in. dia., 50 ft., 7 x 7, Vinyl (33RF58)
- Dayton Wire Rope & Cable