Shop All Wire Rope & Cable
Dayton
Cable, 1/16 In, L500Ft, WLL100Lb, 1x19, SS
Mfr # 2TAL7
Zoro # G1485373
original price:
$80.44
13% off
new price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/16 in
- Strand Type 1 x 19
- Cable Size 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TAL7
- Zoro # G1485373
- UPC # 190735232040
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/16 in |
Cable Size | 1/16 in |
Length | 500 ft |
Overall Diameter | 1/16 in |
Cable Diameter | 1/16 in |
Overall Length | 500 ft |
Details
Item | Cable |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 1 x 19 |
Coating Material | None |
Working Load Limit | 100 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Lubrication | Unlubricated |
Rope Strand Classification | 1 x 19 |
Breaking Strength | 500 lbf |
Lifting Capability | For Lifting |
End Type | Plain |
Coating | Uncoated |
Color | Silver |
Core Type | IWRC |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 100 lb, Breaking Strength 500 lbf, Rope Strand Classification 1 x 19, Cable Diameter 1/16 in, Overall Diameter 1/16 in, Overall Length 500 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pin (EW-44)
- RICHELIEU HARDWARE Contemporary Twin Wheel Casters, Swivel Without Brake, with Plate, Black, Silver (67524011204)
- METALTECH Scaffold, Steel/Wood, 2 ft 2 in to 6 ft Platform Height (I-CAISC)
- COSCO Cosco Folding 2 Step Stool Ladder, Type 1A (11829GGB)
- DAYTON Cable, 1/16 In, L100Ft, WLL100Lb, 1x19, SS (2TAL5)
- DAYTON Cable, 1/16 in., 50 ft., 1 x 19, SS (33RG64)
- DAYTON Cable, 1/8 In, 100ft.L, 352 lb., 7x19, SS (2VJT6)
- DAYTON Cable, 7/32 In, L 100 Ft, WLL 1000 Lb (2TAZ9)
- DAYTON Cable, 5/16 In, L 100 Ft, WLL 2500 Lb (2TAN7)
- DAYTON Cable, 1/2 In, L 25 Ft, WLL 4560 Lb (2TAT2)
- BSC PREFERRED Round Bend-and-Stay Multipurpose 304 Stainless Steel Wire Matte Finish 1/4-lb. Spool 0.032 Dia (8860K14)
- Dayton Wire Rope & Cable