Shop All Wire Rope & Cable
Dayton
Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel
Mfr # 2VJF4
Zoro # G1345163
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 3/32 in
- Strand Type 7 x 7
- Cable Size 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VJF4
- Zoro # G1345163
- UPC # 190735234587
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/32 in |
Cable Size | 1/16 in |
Length | 250 ft |
Overall Diameter | 3/32 in |
Cable Diameter | 1/16 in |
Overall Length | 250 ft |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 7 |
Coating Material | Nylon |
Working Load Limit | 96 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Coating | Coated |
Lifting Capability | For Lifting |
Breaking Strength | 480 lbf |
Core Type | IWRC |
Lubrication | Unlubricated |
Rope Strand Classification | 7 x 7 |
Color | Silver |
End Type | Plain |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 96 lb, Breaking Strength 480 lbf, Rope Strand Classification 7 x 7, Cable Diameter 1/16 in, Overall Diameter 3/32 in, Overall Length 250 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Nylon, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 27BF (2WJJ7)
- ZORO SELECT Self-Dumping Hopper, 40.5 cu. ft. Cap. (15077LPOrange)
- DAYTON Round Sling, Endless, 4 ft., 2600 lb. (2MJK5)
- EXTREME MAX Extreme Max 5001.5772 Heavy-Duty Solid Rubber Wheel Chock with Handle (5001.5772)
- DAYTON Cable, 1/16 In, L500Ft, WLL96Lb, 7x7, Steel (2VJF5)
- DAYTON Cable, 5/16 In, L 25 Ft, WLL 2500 Lb (2TAN5)
- DAYTON Cable, 1/4 In, L100Ft, WLL1640Lb, 1x19, SS (2TAL1)
- DAYTON Cable, 1/8 In, L500Ft, WLL400Lb, 7x19, Steel (2TAE4)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2TAA4)
- DAYTON Cable, 3/64 in., 500 ft., 7 x 7, Clear Vinyl (33RF99)
- LAUREOLA INDUSTRIES 1/16" to 1/8" PVC Coated Clear Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft (ZAG116018-77-GPC-50)
- Dayton Wire Rope & Cable