Shop All Wire Rope & Cable
Dayton
Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, Steel
Mfr # 2VJK5
Zoro # G2481805
original price:
$18.59
9% off
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 3/32 in
- Strand Type 7 x 7
- Cable Size 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2VJK5
- Zoro # G2481805
- UPC # 190735234952
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/32 in |
Cable Size | 1/16 in |
Length | 100 ft |
Overall Diameter | 3/32 in |
Cable Diameter | 1/16 in |
Overall Length | 100 ft |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 7 |
Coating Material | Clear Vinyl |
Working Load Limit | 96 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Breaking Strength | 480 lbf |
Lubrication | Unlubricated |
Coating | Coated |
End Type | Plain |
Rope Strand Classification | 7 x 7 |
Lifting Capability | For Lifting |
Core Type | IWRC |
Color | Silver |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 96 lb, Breaking Strength 480 lbf, Rope Strand Classification 7 x 7, Cable Diameter 1/16 in, Overall Diameter 3/32 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST 2" X 10Ft 6400 LBS 2 PLY FLAT EYE-EYE SLING (C1134)
- FAIRBANKS Casters, Wide Swivel, Phenolic, 8" (W26-8-MC)
- BLICKLE Caster Wheel, Polyurthan, 1-3/8", 220 lb. (VSTH 35/6K)
- PEERLESS CHAIN 30" BOLT/CHAIN CUTTER, 4103010 (4103010)
- DAYTON Cable, 1/8 In, L100Ft, WLL340Lb, 7x7, Steel (2VJY2)
- DAYTON Cable, 3/16 In, L 100 Ft, WLL 600 Lb (2TAT7)
- DAYTON Cable, 1/4 in. dia., 250 ft., 7 x 19, Vinyl (33RF67)
- DAYTON Cable, 1/8 in., 500 ft., 7 x 7, Green Poly (33RG06)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2TAA4)
- DAYTON Cable, 3/8 In, 100 Ft, 2880 lb. Capacity (1DLB7)
- LAUREOLA INDUSTRIES 3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 50 ft (ZAG316-SS304-719-50)
- Dayton Wire Rope & Cable