Shop All Wire Rope & Cable
Dayton
Cable, 1/16 in., 500 ft., 7 x 19, SS
Mfr # 33RG68
Zoro # G0049187
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/16 in
- Strand Type 7 x 19
- Cable Size 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33RG68
- Zoro # G0049187
- UPC # 190735262573
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/16 in |
Cable Size | 1/16 in |
Length | 500 ft |
Spool Width | 3 3/8 in |
Overall Length | 500 ft |
Cable Diameter | 1/16 in |
Overall Diameter | 1/16 in |
Details
Item | Cable |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 19 |
Working Load Limit | 96 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Lubrication | Unlubricated |
Coating | Uncoated |
Lifting Capability | For Lifting |
Core Type | IWRC |
Breaking Strength | 480 lbf |
Rope Strand Classification | 7 x 19 |
Color | Silver |
End Type | Plain |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 96 lb, Breaking Strength 480 lbf, Rope Strand Classification 7 x 19, Cable Diameter 1/16 in, Overall Diameter 1/16 in, Overall Length 500 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Dumping Hopper, 27.0 cu. ft. Cap. (10077LPRed)
- GLEASON REEL Round Electrical Cable, SO, 10/4c, 1 Ft L (GR99100402)
- ZORO SELECT NSF-Listed Plate Caster, 450 lb. Load, Silver Wheel (P12R-C030R-P3)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, DOG Sling (SF0903G10DOG)
- DAYTON Cable, 1/16 In, L 25 Ft, WLL 96 Lb (2TAY8)
- DAYTON Cable, 3/8 In, 100 Ft, 2880 lb. Capacity (1DLB7)
- DAYTON Cable, 3/16 in., 50 ft., 1 x 19, Steel (33RH50)
- DAYTON Cable, 1/2 in, 500 ft, 6 x 19 Class IWRC, SS (33RG73)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, Steel (2VJK5)
- DAYTON Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, SS (2VJT2)
- MIDWEST FASTENER Clothesline Coated Alum 50Ft (11267)
- Dayton Chains, Ropes & Cables