Shop All Wire Rope & Cable
Dayton
Cable, 1/16 in., 50 ft., 1 x 19, SS
Mfr # 33RG64
Zoro # G0049211
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/16 in
- Strand Type 1 x 19
- Cable Size 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33RG64
- Zoro # G0049211
- UPC # 190735262535
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/16 in |
Cable Size | 1/16 in |
Length | 50 ft |
Cable Diameter | 1/16 in |
Overall Length | 50 ft |
Overall Diameter | 1/16 in |
Details
Item | Cable |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 1 x 19 |
Working Load Limit | 100 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
End Type | Plain |
Lubrication | Unlubricated |
Coating | Uncoated |
Rope Strand Classification | 1 x 19 |
Core Type | IWRC |
Lifting Capability | For Lifting |
Color | Silver |
Breaking Strength | 500 lbf |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 100 lb, Breaking Strength 500 lbf, Rope Strand Classification 1 x 19, Cable Diameter 1/16 in, Overall Diameter 1/16 in, Overall Length 50 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Pick-Up Truck Cargo Bar, 40" (CB-PU-3)
- PROVISION TOOLS Provision Tools 2492649 Pivit Ladder Tool (2492649)
- SERVICE CASTER 6" x 3" Poly Tread on Cast Iron Keyed Drive Wheel - 1-1/4" Bore - (SCC-EZPUS630-114-KW-2SS)
- CROSBY Ratchet Load Binder, 3/8 to 1/2 in. (1048422)
- DAYTON Cable, 1/16 In, L500Ft, WLL100Lb, 1x19, SS (2TAL7)
- DAYTON Cable, 1/16 In, L100Ft, WLL100Lb, 1x19, SS (2TAL5)
- DAYTON Cable, 5/16 In, L100Ft, WLL1960Lb, 7x19, Stl (2VJP2)
- DAYTON Cable, 7/32 In, L 100 Ft, WLL 1000 Lb (2TAZ9)
- DAYTON Cable, 1/8 in., 250 ft., 7 x 19, SS (33RG93)
- DAYTON Cable, 3/16 IN, 250Ft, 840Lb, 7x19, Steel (1DLA3)
- TIE DOWN ENGINEERING Tie Down Eng 50210 Pre- Cut Vinyl Coated Cable 50 ft. (5391693)
- Dayton Chains, Ropes & Cables