Shop All Wire Rope & Cable
Dayton
Cable, 1/16 in., 25 ft., 1 x 19, SS
Mfr # 33RG63
Zoro # G1962068
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/16 in
- Strand Type 1 x 19
- Cable Size 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 33RG63
- Zoro # G1962068
- UPC # 190735262528
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/16 in |
Cable Size | 1/16 in |
Length | 25 ft |
Overall Diameter | 1/16 in |
Cable Diameter | 1/16 in |
Overall Length | 25 ft |
Details
Item | Cable |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 1 x 19 |
Working Load Limit | 100 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Color | Silver |
Rope Strand Classification | 1 x 19 |
End Type | Plain |
Coating | Uncoated |
Lifting Capability | For Lifting |
Lubrication | Unlubricated |
Breaking Strength | 500 lbf |
Core Type | IWRC |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 100 lb, Breaking Strength 500 lbf, Rope Strand Classification 1 x 19, Cable Diameter 1/16 in, Overall Diameter 1/16 in, Overall Length 25 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 11" Fixed End w/ Wire Hook and Bolt Loop (202WHBL)
- REMCO Dumping Undercarriage For Hopper Tub (6903)
- ZORO SELECT Wire Cart, 4 Shelf, L36 x W18 x H67 In. (3TPE4)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 6 in W, Polyester, Yellow (EE2606DTX6)
- DAYTON Cable, 1/4 In, L 25 Ft, WLL 900 Lb (2TAT8)
- DAYTON Cable, 1/4 in., 250 ft., 7 x 19, Steel (33RF84)
- DAYTON Cable, 1/8 In, 100Ft, 340Lb, 7x7, Steel (1DLB3)
- DAYTON Cable, 1/8 In, 500ft.L, 352 lb., 7x19, SS (2VJT8)
- DAYTON Cable, 3/8 in, 250 ft, 6 x 37 Class IWRC, SS (33RH11)
- DAYTON SS Cable, 3/16 In, 250 Ft, 740 Lb Capacity (1DLC6)
- SOUTHERN WIRE Southern Wire® 500' 1/8" Diameter 7x7 Galvanized Aircraft Cable (001700-00210)
- Dayton Wire Rope & Cable