Shop All Wire Rope & Cable
Dayton
Cable, 0.024 In, L 500 Ft, WLL 20 Lb
Mfr # 2TAJ1
Zoro # G1452044
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/125 in
- Strand Type 1 x 7
- Cable Size 3/125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TAJ1
- Zoro # G1452044
- UPC # 190735231807
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/125 in |
Cable Size | 3/125 in |
Length | 500 ft |
Overall Length | 500 ft |
Cable Diameter | 1/32 in |
Overall Diameter | 1/32 in |
Details
Item | Cable |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 1 x 7 |
Coating Material | None |
Working Load Limit | 20 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Color | Silver |
Lubrication | Unlubricated |
Breaking Strength | 100 lbf |
End Type | Plain |
Rope Strand Classification | 1 x 7 |
Core Type | IWRC |
Lifting Capability | For Lifting |
Coating | Uncoated |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 20 lb, Breaking Strength 100 lbf, Rope Strand Classification 1 x 7, Cable Diameter 1/32 in, Overall Diameter 1/32 in, Overall Length 500 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR High Capacity 2 Tub Shelves Cart in Black (EC11-B)
- ZORO SELECT Caster Wheel, 1050 lb., 5 D x 2 In. (2RZD7)
- DAYTON Convertible Hand Truck, 45-5/8 x 13-3/4 (34D670)
- KONG USA Jib Snap Bronze Knock On Typemm. 50 (331500000YK)
- DAYTON Cable, 3/16 In, L 100 Ft, WLL 660 Lb (2VJD8)
- DAYTON Cable, 1/2 In, L 100 Ft, WLL 4560 Lb (2TAT4)
- DAYTON Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, Steel (2VJG2)
- DAYTON Cable, 3/32 in. dia., 500 ft., 7 x 7, Vinyl (33RF82)
- DAYTON Cable, 5/16 In, L 100 Ft, WLL 2500 Lb (2TAN7)
- DAYTON Cable, 5/32 In, L 250 Ft, WLL 660 Lb (2RZZ2)
- LAUREOLA INDUSTRIES 1/16" Galvanized Steel Aircraft Wire Rope 7X7 Type, 5000 Ft (ZAG116GAL-5000)
- Dayton Chains, Ropes & Cables