Shop All Exhaust and Supply Fan Accessories
Dayton
Cabinet Supply Fan, 54 In, 208-230/460 V
Mfr # 1RBD8
Zoro # G2242077
product price: $6,708.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$6,708.99
Free 30-Day Returns
Key Features
- Assembled/Unassembled Assembled
- Blade Dia. 54 in
- Fan Voltage 208-230/460V AC
- Exhaust/Supply Fan Motor HP 5 hp
- Drive Package With Motor Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1RBD8
- Zoro # G2242077
- UPC # 190735146804
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 54 in |
Max. Depth | 39 5/8 in |
Height | 60 1/4 in |
Dimension A | 60 1/4 in |
Dimension B | 39 5/8 in |
Width | 60 1/4 in |
Overall Height | 60 1/4 in |
Overall Width | 60 1/4 in |
Flange Width | 60 1/4 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Height | 61 1/4 in |
Blade Diameter | 54 in |
Shaft Diameter | 1 1/4 in |
For Cut-Out Length | 61 1/4 in |
Overall Depth | 39 5/8 in |
For Cut-Out Width | 61 1/4 in |
Description
Cabinet Supply Fan, Assembled Assembled, Blade Diameter 54 in, Blade Material Steel, Drive Type Belt Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 36,830 cfm, For Cut-Out Height 61 1/4 in, For Cut-Out Width 61 1/4 in, Frame Finish Zinc Plated, Frame Material Steel, Housing Material Steel, Housing Finish Galvanized, Includes (4) Wall Mounting Angles, Includes Dehumidistat No, Maximum Airflow 36,945 cfm, Maximum Noise Level 31 sones
Restrictions
- This item has been restricted from sale in the following states: CA, NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Band Heater, 120V, 4 In. Dia., 900 Deg F (MBH20540)
- ASHLEY HEARTH PRODUCTS 2,500 Sq Ft EPA Certified Pedestal Wood Stove (AW2520E-P)
- HONEYWELL R8225D1003 Spud Mount Fan (R8225D1003)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F931)
- DAYTON Exhaust Fan Venturi Frame, 16x16, Galv (10E033)
- DAYTON Guard Mounted Exhaust Fan, Blade 7" Dia. (484X51)
- DAYTON Wall Collar, 10 In. (16D549)
- DAYTON Cabinet Exhaust Fan, 42 In, 115/208-230 V (1AHD3)
- DAYTON Wall Collar, 30 In, Galvanized Steel (1WBV2)
- DAYTON Exhaust Fan, 24 In, 3533 CFM (10D959)
- AIR CONDITIONING PRODUCTS CO 12 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 12")
- Dayton Exhaust and Supply Fan Accessories