Shop All Exhaust and Supply Fan Accessories
Dayton
Cabinet Supply Fan, 36 In, 208-230/460 V
Mfr # 1AJA9
Zoro # G2297906
product price: $2,499.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,499.99
Free 30-Day Returns
Key Features
- Assembled/Unassembled Assembled
- Blade Dia. 36 in
- Fan Voltage 208-230/460V AC
- Exhaust/Supply Fan Motor HP 1 1/2 hp
- Drive Package With Motor Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1AJA9
- Zoro # G2297906
- UPC # 190735131527
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 36 in |
Max. Depth | 34 5/8 in |
Width | 40 1/4 in |
Dimension A | 40 1/4 in |
Height | 40 1/4 in |
Dimension B | 34 5/8 in |
Overall Width | 40 1/4 in |
Overall Height | 40 1/4 in |
Flange Width | 40 1/4 in |
For Cut-Out Length | 41 1/4 in |
Manufacturer Warranty Length | 1 yr |
Blade Diameter | 36 in |
Shaft Diameter | 1 in |
Overall Depth | 34 5/8 in |
For Cut-Out Height | 41 1/4 in |
For Cut-Out Width | 41 1/4 in |
Description
Cabinet Supply Fan, Assembled Assembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Belt Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 13,913 cfm, For Cut-Out Height 41 1/4 in, For Cut-Out Width 41 1/4 in, Frame Finish Zinc Plated, Frame Material Steel, Housing Material Steel, Housing Finish Galvanized, Includes (4) Wall Mounting Angles, Includes Dehumidistat No, Maximum Airflow 1,391 cfm, Maximum Noise Level 23 sones
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Flashing Alum Versa12X50 (66012)
- EVERPURE Insurice System - Single, Pf-I2000 (EV9324-21)
- HILAND Tall Patio Heater Commercial Cover in Gray (CHC-THP-G)
- PRECISION COILS Heating Coil, 1200cfm, 3.9gpm, 4x14x26" (W1011224N)
- DAYTON Cabinet Exhaust Fan, 54 In, 208-230/460 V (1AHD7)
- DAYTON In-Line Cabinet Fan, 254 CFM (6WZN6)
- DAYTON Ceiling Ventilator, 780 CFM, 115 V (5AE77)
- DAYTON Exhaust Fan, 12 In, 3 Phase, Haz Location (10D996)
- DAYTON Panel Exhaust Fan, 12In., 115/208-230V (32ZN53)
- DAYTON Exhaust Fan, 24 In, Hazardous Location (10E017)
- GLOBAL INDUSTRIAL Shutter For 24in Exhaust Fan, 27-1/8inW x 27inH (245716)
- Dayton Exhaust and Supply Fan Accessories