Shop All Exhaust and Supply Fan Accessories
Dayton
Cabinet Exhaust Fan, 48 In, 115/208-230 V
Mfr # 1AHD5
Zoro # G2329135
product price: $3,292.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$3,292.99
Free 30-Day Returns
Key Features
- Assembled/Unassembled Assembled
- Blade Dia. 48 in
- Fan Voltage 115/208-230V AC
- Exhaust/Supply Fan Motor HP 1 hp
- Drive Package With Motor Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1AHD5
- Zoro # G2329135
- UPC # 190735131473
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 48 in |
Width | 54 1/4 in |
Dimension B | 36 5/8 in |
Max. Depth | 36 5/8 in |
Height | 54 1/4 in |
Dimension A | 54 1/4 in |
Overall Width | 54 1/4 in |
Overall Height | 54 1/4 in |
Overall Depth | 36 5/8 in |
Manufacturer Warranty Length | 1 yr |
Blade Diameter | 48 in |
For Cut-Out Length | 55 1/4 in |
Shaft Diameter | 1 1/4 in |
For Cut-Out Width | 55 1/4 in |
For Cut-Out Height | 55 1/4 in |
Description
Cabinet Exhaust Fan, Assembled Assembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 18,435 cfm, For Cut-Out Height 55 1/4 in, For Cut-Out Width 55 1/4 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Finish Galvanized, Guard Material Steel, Guard Type None, Housing Material Steel, Housing Finish Galvanized, Includes (4) Wall Mounting Angles, Includes Dehumidistat No, Maximum Airflow 18,435 cfm
Restrictions
- This item has been restricted from sale in the following states: CA, NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKOR HENRY Henry 3 ft W X 65 ft L Fiberglass SelfAdhesive Shingle Underlayment Blue (HE740916)
- CADET ComPak Heater, 1000W, 120V (CS101)
- DAYTON Standard-Duty Industrial Fan 20" Oscillating, 115VAC, 3055/4700 CFM (7DD00)
- ZORO SELECT EC Motor, 3/4 HP, 208 to 230V (317732)
- DAYTON Wall Collar, 36 In., Galvanized Steel (1WBV3)
- DAYTON Cabinet Exhaust Fan, 30 In, 208-230/460 V (1AHB9)
- DAYTON Guard Mounted Exhaust Fan, Blade 36" Dia. (484X59)
- DAYTON Fan Guard, 34-1/8 In. H, 34-1/8 In. W (1WBU4)
- DAYTON Fan Guard, 20-1/8 In. H, 20-1/8 In. W (1WBT9)
- DAYTON Cabinet Exhaust Fan, 36 In, 208-230/460 V (1AHD2)
- DAYTON Exhaust Fan, 24 In, Hazardous Location (10E005)
- Dayton Exhaust and Supply Fan Accessories