Shop All Exhaust and Supply Fan Accessories
Dayton
Cabinet Exhaust Fan, 42 In, 208-230/460 V
Mfr # 6LFC2
Zoro # G4152662
product price: $2,896.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,896.99
Free 30-Day Returns
Key Features
- Assembled/Unassembled Assembled
- Blade Dia. 42 in
- Fan Voltage 208-230/460V AC
- Exhaust/Supply Fan Motor HP 3 hp
- Drive Package With Motor Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6LFC2
- Zoro # G4152662
- UPC # 190735368800
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 42 in |
Dimension A | 46 1/4 in |
Dimension B | 34 5/8 in |
Max. Depth | 34 5/8 in |
Height | 46 1/4 in |
Width | 46 1/4 in |
Overall Height | 46 1/4 in |
Overall Width | 46 1/4 in |
For Cut-Out Height | 47 1/4 in |
Blade Diameter | 42 in |
For Cut-Out Length | 47 1/4 in |
For Cut-Out Width | 47 1/4 in |
Overall Depth | 34 5/8 in |
Shaft Diameter | 1 1/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Cabinet Exhaust Fan, Assembled Assembled, Blade Diameter 42 in, Blade Material Steel, Drive Type Belt Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 20,669 cfm, For Cut-Out Height 47 1/4 in, For Cut-Out Width 47 1/4 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Finish Galvanized, Guard Material Steel, Guard Type None, Housing Material Steel, Housing Finish Galvanized, Includes (4) Wall Mounting Angles, Includes Dehumidistat No, Maximum Airflow 20,669 cfm
Restrictions
- This item has been restricted from sale in the following states: CA, NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 1075/1045W, 1"W x 20'L (BS0101200L)
- DAYTON Motor Slide Rails (VTSYT1515LRG)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 800W, 240V (DAH8002B)
- AIR HANDLER 10 in x 85 ft x 2 in Fiberglass Air Filter Roll MERV 5, Blue/White (30YJ57)
- DAYTON Exhaust Fan, 20 In, 4153 CFM (10D968)
- DAYTON Fan Guard, 46-1/8 In. H, 46-1/8 In. W (1WBU6)
- DAYTON Exhaust Fan, 24 In, 4430 CFM (10D962)
- DAYTON HD Wall Collar, 48 In, Galvanized Steel (1WBV6)
- DAYTON Guard Mounted Exhaust Fan, 30 in. Dia. (45MX72)
- DAYTON Exhaust Fan, 18 In, 2989 CFM (10D965)
- BROAN Grille (FG701)
- Dayton Exhaust and Supply Fan Accessories