Shop All Exhaust and Supply Fan Accessories
Dayton
Cabinet Exhaust Fan, 42 In, 115/208-230 V
Mfr # 1AHD3
Zoro # G0260924
product price: $2,934.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,934.99
Free 30-Day Returns
Key Features
- Assembled/Unassembled Assembled
- Blade Dia. 42 in
- Fan Voltage 115/208-230V AC
- Exhaust/Supply Fan Motor HP 1 hp
- Drive Package With Motor Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1AHD3
- Zoro # G0260924
- UPC # 190735131459
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 42 in |
Dimension B | 34 5/8 in |
Height | 46 1/4 in |
Max. Depth | 34 5/8 in |
Dimension A | 46 1/4 in |
Width | 46 1/4 in |
Overall Height | 46 1/4 in |
Overall Width | 46 1/4 in |
Blade Diameter | 42 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 34 5/8 in |
For Cut-Out Width | 47 1/4 in |
Shaft Diameter | 1 1/4 in |
For Cut-Out Height | 47 1/4 in |
For Cut-Out Length | 47 1/4 in |
Description
Cabinet Exhaust Fan, Assembled Assembled, Blade Diameter 42 in, Blade Material Steel, Drive Type Belt Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 14,346 cfm, For Cut-Out Height 47 1/4 in, For Cut-Out Width 47 1/4 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Finish Galvanized, Guard Material Steel, Guard Type None, Housing Material Steel, Housing Finish Galvanized, Includes (4) Wall Mounting Angles, Includes Dehumidistat No, Maximum Airflow 14,347 cfm
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Dust Collector, Pedestal Mount, 7 (DC7)
- RHEEM Repl Control Thermostat, Natural Gas (SP20166A)
- PRECISION COILS Heating Coil, 1800cfm, 5.7gpm, 4x20x26" (W1011824N)
- YELLOW JACKET Replacement Sensor/Cable (69101)
- DAYTON Exhaust Fan Venturi Frame, 20x20, Galv (10E034)
- DAYTON Exhaust Fan, 18 In, 2989 CFM (10D965)
- DAYTON In-Line Cabinet Ventilator, 1584 CFM, 115V (3DPF6)
- DAYTON Cabinet Supply Fan, 24 In, 115/208-230 V (1AJA7)
- DAYTON Ceiling Ventilator, Insulated, 752 CFM (6WZN2)
- DAYTON Wall Collar, 30 In, Galvanized Steel (1WBV2)
- DAYTON Wall Collar, 14 In. (16D551)
- Dayton Exhaust and Supply Fan Accessories