Shop All Exhaust and Supply Fan Accessories
Dayton
Cabinet Exhaust Fan, 36 In, 115/208-230 V
Mfr # 1AHD1
Zoro # G0627794
product price: $2,164.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,164.99
Free 30-Day Returns
Key Features
- Assembled/Unassembled Assembled
- Blade Dia. 36 in
- Fan Voltage 115/208-230V AC
- Exhaust/Supply Fan Motor HP 1 hp
- Drive Package With Motor Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1AHD1
- Zoro # G0627794
- UPC # 190735131435
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 36 in |
Dimension A | 40 1/4 in |
Height | 40 1/4 in |
Width | 40 1/4 in |
Dimension B | 34 5/8 in |
Max. Depth | 34 5/8 in |
Overall Width | 40 1/4 in |
Overall Height | 40 1/4 in |
For Cut-Out Width | 41 1/4 in |
For Cut-Out Length | 41 1/4 in |
Shaft Diameter | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 34 5/8 in |
Blade Diameter | 36 in |
For Cut-Out Height | 41 1/4 in |
Description
Cabinet Exhaust Fan, Assembled Assembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Belt Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 12,365 cfm, For Cut-Out Height 41 1/4 in, For Cut-Out Width 41 1/4 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Finish Galvanized, Guard Material Steel, Guard Type None, Housing Material Steel, Housing Finish Galvanized, Includes (4) Wall Mounting Angles, Includes Dehumidistat No, Maximum Airflow 12,355 cfm
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Ignition Module, 120V, 1-15/16inDx2inW (768A-844)
- RESIDEO Honeywell Dual Intermittent Pilot Slow Gas Valve, W/ 3/4"X3/4" Standard 35" Wc (VR8304M4507)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 12000/12500 BtuH (G521216G050)
- SUPERCOOL Vacuum Pump Oil, Synthetic, 32 Oz. (V32)
- DAYTON Belt Tensione, Aluminum, Fan Dia. 48in (45KF12)
- DAYTON Cabinet Exhaust Fan, 24 In, 115/208-230 V (1AHB6)
- DAYTON Exhaust Fan, 18 In, 3 Phase, Haz Location (10E001)
- DAYTON Exhaust Fan, 24 In, 3533 CFM (10D959)
- DAYTON Wall Housing, Galv Steel, For 18 In Fan (3FKF6)
- DAYTON Ceiling Ventilator, Insulated, 443 CFM (6WZN1)
- GLOBAL INDUSTRIAL Shutter For 10 Exhaust Fan, 13-1/8W x 13H (245710)
- Dayton Exhaust and Supply Fan Accessories