Shop All Exhaust and Supply Fan Accessories
Dayton
Cabinet Exhaust Fan, 24 In, 208-230/460 V
Mfr # 1AHB7
Zoro # G0784481
product price: $1,942.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,942.99
Free 30-Day Returns
Key Features
- Assembled/Unassembled Assembled
- Blade Dia. 24 in
- Fan Voltage 208-230/460V AC
- Exhaust/Supply Fan Motor HP 3/4 hp
- Drive Package With Motor Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1AHB7
- Zoro # G0784481
- UPC # 190735131404
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 24 in |
Max. Depth | 34 1/8 in |
Width | 28 1/4 in |
Dimension A | 28 1/4 in |
Height | 28 1/4 in |
Dimension B | 34 1/8 in |
Overall Width | 28 1/4 in |
Overall Height | 28 1/4 in |
Manufacturer Warranty Length | 1 yr |
Shaft Diameter | 3/4 in |
For Cut-Out Width | 29 1/4 in |
Overall Depth | 34 1/8 in |
Blade Diameter | 24 in |
For Cut-Out Height | 29 1/4 in |
For Cut-Out Length | 29 1/4 in |
Description
Cabinet Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Steel, Drive Type Belt Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 5,796 cfm, For Cut-Out Height 29 1/4 in, For Cut-Out Width 29 1/4 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Finish Galvanized, Guard Material Steel, Guard Type None, Housing Material Steel, Housing Finish Galvanized, Includes (4) Wall Mounting Angles, Includes Dehumidistat No, Maximum Airflow 5,796 cfm
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP60)
- BELIMO 24V on/off Actuator w/Linkage (TFRX24-MFT)
- EMPIRE COMFORT SYSTEMS R987, Fan Blade For Fan Faw601 (11787)
- DAYTON 60" Electric Baseboard Heater, White, 940/1250W, 208/240V (3UG85)
- DAYTON Wall Housing, Galv Steel, For 16 In Fan (3FKF5)
- DAYTON Exhaust Fan, 12 In, 1286 CFM (10D963)
- DAYTON Fan Guard, 34-1/8 In. H, 34-1/8 In. W (1WBU4)
- DAYTON Guard Mounted Exhaust Fan, Blade 20" Dia. (484X56)
- DAYTON Cabinet Exhaust Fan, 48 In, 208-230/460 V (1AHD6)
- DAYTON Replacement Grille Kit, 14.875" L, 13.25"W (484728)
- DAYTON Wall Collar, 30 In, Galvanized Steel (1WBV2)
- Dayton Exhaust and Supply Fan Accessories