Shop All V-Belts
Dayton
C84 V-Belt, 88" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # 13V830
Zoro # G6389031
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C84
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 88" |
Belt Trade Size | C |
Details
V-Belt Section | C |
Item | V-Belt |
Industry Number | C84 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Maximum Operating Temperature | 194 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polyester Cords, Rubber |
Edge Construction | Wrapped |
Reinforcing Cord Material | Polyester |
Number of Bands | 1 |
Thickness (Nominal) | 17/32 in |
Minimum Operating Temperature | -22 Degrees F |
Belt Section | C |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number C84, Number of Bands 1, Outside Length 88 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Classical, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.19 HP (D16-12)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (5MMG8)
- SKF Radial Ball Bearing, Shielded, 35mm Bore (6207 2Z JEM)
- BANDO 1626 mm Outside Length, 13 mm Top Width, 1 Ribs (A62)
- DAYTON 4/B103 Banded V-Belt, 106-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (13V562)
- DAYTON BX93 Cogged V-Belt, 96" Outside Length, 21/32" Top Width, 1 Ribs (6L290)
- DAYTON 2/B140 Banded V-Belt, 143" Outside Length, 21/32" Top Width, 2 Ribs (54TY07)
- DAYTON 5L320 V-Belt, 32" Outside Length, 21/32" Top Width, 1 Ribs (5L320)
- DAYTON 3V1060 V-Belt, 106" Outside Length, 3/8" Top Width, 1 Ribs (13V729)
- DAYTON B142 V-Belt, 145" Outside Length, 21/32" Top Width, 1 Ribs (3GWK2)
- DAYTON A103 V-Belt, 105" Outside Length, 1/2" Top Width, 1 Ribs (6L200)
- Dayton V-Belts