Shop All V-Belts
Dayton
C73 V-Belt, 77" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # 3GWN2
Zoro # G2636487
original price:
$29.72
12% off
new price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C73
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 77" |
Belt Trade Size | C |
For Minimum Pulley Pitch Diameter | 9 in |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number C73, Number of Bands 1, Outside Length 77 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 9 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE 2" x 20' Fertilizer Solution Suction / Discharge Hose Assembly w/ C x E Aluminum Cam and Groove (98128162)
- SUPERCOOL 32 oz. Vacuum Pump Oil 6 PK (V32-6CP)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (J1416 OH)
- D&D 166" Outside Length, 7/8" Top Width, 1 Ribs (C162)
- DAYTON 5L880 V-Belt, 88" Outside Length, 21/32" Top Width, 1 Ribs (5L880)
- DAYTON 3L120 V-Belt, 12" Outside Length, 3/8" Top Width, 1 Ribs (3GWD3)
- DAYTON 5L700 V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (5L700)
- DAYTON BX36 Cogged V-Belt, 39" Outside Length, 21/32" Top Width, 1 Ribs (6A123)
- DAYTON C94 V-Belt, 98" Outside Length, 7/8" Top Width, 1 Ribs (13V834)
- DAYTON AX59 Cogged V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (3GWX8)
- D&D 51 1/2" Outside Length, 2/3" Top Width, 1 Ribs (B48.5/5L515)
- Dayton Power Transmission Belts