Shop All V-Belts
Dayton
C270 V-Belt, 272" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # 13V845
Zoro # G5140861
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C270
- Top Width 7/8"
- Number of Ribs 1
- Thickness 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 272" |
Belt Trade Size | C |
Details
V-Belt Section | C |
Item | V-Belt |
Industry Number | C270 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Number of Bands | 1 |
Thickness (Nominal) | 17/32 in |
Edge Construction | Wrapped |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -22 Degrees F |
Maximum Operating Temperature | 194 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polyester Cords, Rubber |
Belt Section | C |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number C270, Number of Bands 1, Outside Length 272 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Classical, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 126.3 in L Outside (BX123)
- D&D Timing Belt, L, 0.5 x 18.7in PL, T50 (187L050)
- POWERMATE Vibration Isolator, 2.25" x 1" (094-0190RP)
- CLIMAX METAL PRODUCTS RC-100-S-KW Set Screw Coupling with Keyway (RC-100-S-KW)
- DAYTON CX60 Cogged V-Belt, 64" Outside Length, 7/8" Top Width, 1 Ribs (4FJ44)
- DAYTON 4/B90 Banded V-Belt, 93-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (3HFC3)
- DAYTON A65 V-Belt, 67" Outside Length, 1/2" Top Width, 1 Ribs (5A291)
- DAYTON B148 V-Belt, 151" Outside Length, 21/32" Top Width, 1 Ribs (6L219)
- DAYTON 4L670 V-Belt, 67" Outside Length, 1/2" Top Width, 1 Ribs (4L670)
- DAYTON B38 V-Belt, 41" Outside Length, 21/32" Top Width, 1 Ribs (3X635)
- CONTINENTAL V-belt, 38 in L, 1/2 in W Top, Rubber (84385)
- Dayton V-Belts