Shop All V-Belts
Dayton
C162 V-Belt, 166" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # 4FH96
Zoro # G3076342
original price:
$68.60
19% off
new price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C162
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 166"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 166" |
For Minimum Pulley Pitch Diameter | 9 in |
Belt Trade Size | C |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number C162, Number of Bands 1, Outside Length 166 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 9 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve Bearing, 3/8x5/8x1 L, PK3 (3FJK1)
- TRITAN Radial Ball Bearing, PS, 25mm, 6305 (6305/C3)
- PARKER Filter Element, 10 Micron, 50 GPM, 1000 PSI (932651Q)
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 2 In Pipe (5105)
- DAYTON 5L370 V-Belt, 37" Outside Length, 21/32" Top Width, 1 Ribs (5L370)
- DAYTON C73 V-Belt, 77" Outside Length, 7/8" Top Width, 1 Ribs (3GWN2)
- DAYTON BX66 Cogged V-Belt, 69 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L280 (6L280)
- DAYTON 4/5V1180 Banded V-Belt, 118-3/4" Outside Length, 2-1/2" Top Width, 4 Ribs (13F989)
- DAYTON 4L280 V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (4L280)
- DAYTON 5L810 V-Belt, 81" Outside Length, 21/32" Top Width, 1 Ribs (3GWE9)
- DAYTON BX84 Cogged V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs (3GXC1)
- Dayton Power Transmission Belts