Shop All V-Belts
Dayton
C150 V-Belt, 154" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # 4FH94
Zoro # G2580067
original price:
$64.04
6% off
new price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C150
- Top Width 7/8"
- Number of Ribs 1
- Thickness 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 154" |
Belt Trade Size | C |
For Minimum Pulley Pitch Diameter | 9 in |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number C150, Number of Bands 1, Outside Length 154 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 9 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3VX1120/05 Banded Cogged Belt, 112 in Outside Length, 3/8 in Top Width, 5 Ribs (3VX1120/05)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1.25 in L (6500-06-06-SS)
- RUGG 3/4 in. Plastic Threaded Male Hose Coupling (W2E-PDQ)
- GLOBAL G2SCC-125-125KW Two-Piece Industry Standard Clamping Coupling with Keyway (G2SCC-125-125KW)
- DAYTON 5V1400 V-Belt, 140" Outside Length, 5/8" Top Width, 1 Ribs (13V753)
- DAYTON C132 V-Belt, 136" Outside Length, 7/8" Top Width, 1 Ribs (3GWR4)
- DAYTON C177 V-Belt, 181" Outside Length, 7/8" Top Width, 1 Ribs (3GWT7)
- DAYTON 3/B173 Banded V-Belt, 176-3/4" Outside Length, 2" Top Width, 3 Ribs (13V517)
- DAYTON C72 V-Belt, 76" Outside Length, 7/8" Top Width, 1 Ribs (4FJ18)
- DAYTON C180 V-Belt, 184" Outside Length, 7/8" Top Width, 1 Ribs (4FH98)
- BESTORQ Kevlar V-Belt / B48LG, 5L510K (5L510K)
- Dayton Power Transmission Belts