Shop All V-Belts
Dayton
C141 V-Belt, 145" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # 3GWR7
Zoro # G3236956
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C141
- Number of Ribs 1
- Top Width 7/8"
- Thickness 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 145" |
Belt Trade Size | C |
For Minimum Pulley Pitch Diameter | 9 in |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number C141, Number of Bands 1, Outside Length 145 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 9 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Motor Fan Assembly, For 4UJF7, 4UJF8, 4UJG1 (8407.304.0379)
- DODGE Sxv Mounted Ball Bearings & Inserts, P2B-SXVB-104 (P2B-SXVB-104)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 7.10 in OD (5V713)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FEM-502-8FP-BULK)
- DAYTON 3L560 V-Belt, 56" Outside Length, 3/8" Top Width, 1 Ribs (3L560)
- DAYTON B48 V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (3X474)
- DAYTON C300 V-Belt, 302" Outside Length, 7/8" Top Width, 1 Ribs (13V847)
- DAYTON 3L650 V-Belt, 65" Outside Length, 3/8" Top Width, 1 Ribs (13V788)
- DAYTON A38 V-Belt, 40" Outside Length, 1/2" Top Width, 1 Ribs (3X545)
- DAYTON 2322V541 54-3/4" Outside Length, 54 3/32 in Pitch Length, 1-7/16" Top Width (3HEW6)
- PIX Belt, SPZ, 10 x 1660mm LP (SPZ1660)
- Dayton V-Belts