Shop All V-Belts
Dayton
C130 V-Belt, 134" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # 3GWR2
Zoro # G3382601
original price:
$52.99
15% off
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C130
- Top Width 7/8"
- Number of Ribs 1
- Thickness 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 134" |
For Minimum Pulley Pitch Diameter | 9 in |
Belt Trade Size | C |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number C130, Number of Bands 1, Outside Length 134 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 9 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting, Straight, Stl, 1-1/8"L, PK10 (52NZ77)
- DAYTON Motor Start Capacitor, 36-43 MFD, Round (6FLK7)
- NTN Radial/Deep Groove Ball Brg - 17 Mm Id X 40 Mm Od X 14.288 Mm W; Single Seal & Single Shield (87503)
- TOMPKINS Hydraulic Fitting-Steel08MOR-08FP 90 (6805-08-08)
- DAYTON C99 V-Belt, 103" Outside Length, 7/8" Top Width, 1 Ribs (4FJ25)
- DAYTON BX150 Cogged V-Belt, 153" Outside Length, 21/32" Top Width, 1 Ribs (6L307)
- DAYTON 5VX1800 Cogged V-Belt, 180" Outside Length, 5/8" Top Width, 1 Ribs (2L458)
- DAYTON B360 V-Belt, 361" Outside Length, 21/32" Top Width, 1 Ribs (13V818)
- DAYTON CX55 Cogged V-Belt, 59" Outside Length, 7/8" Top Width, 1 Ribs (13W533)
- DAYTON C87 V-Belt, 91" Outside Length, 7/8" Top Width, 1 Ribs (13V831)
- OPTIBELT V-Belt; A Series; V-Belt Cogged; 1 Band (AX21)
- Dayton Power Transmission Belts