Shop All V-Belts
Dayton
C111 V-Belt, 115" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # 3GWP7
Zoro # G2988946
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C111
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 115"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 115" |
Belt Trade Size | C |
For Minimum Pulley Pitch Diameter | 9 in |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number C111, Number of Bands 1, Outside Length 115 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 9 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, FNPT, 1/8 In. Pipe (H1C)
- MILTON Brass Hose Ferrule, 1/2" OD, PK100 (1654-2BK)
- SUMNER Rotary Ground Clamp, 400 Amp (780435)
- MASTER DRIVE INC Bronze Jaw Coupling Insert, Style L090/095 (L090-095B)
- DAYTON 5VX850 Cogged V-Belt, 85" Outside Length, 5/8" Top Width, 1 Ribs (2L437)
- DAYTON 2L130 Cogged V-Belt, 13" Outside Length, 1/4" Top Width, 1 Ribs (13V773)
- DAYTON BX30 Cogged V-Belt, 33" Outside Length, 21/32" Top Width, 1 Ribs (5TXL5)
- DAYTON 3/B93 Banded V-Belt, 96-3/4" Outside Length, 2" Top Width, 3 Ribs (13V498)
- DAYTON B95 V-Belt, 98" Outside Length, 21/32" Top Width, 1 Ribs (5X478)
- DAYTON 5L900 V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs (5L900)
- D&D 40 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX405)
- Dayton Power Transmission Belts