Shop All C-Frame Motors
Dayton
C-Frame Motor, Sleeve, Shaded Pole, 1 In. L
Mfr # 4M069E
Zoro # G3285746
original price:
$17.39
47% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Shaft Dia. 3/16 in
- HP 1/250
- Nameplate RPM 3,000
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4M069E
- Zoro # G3285746
- UPC # 190735329832
- Country of Origin Viet Nam
- Category C-Frame Motors
Dimensions
Shaft Dia. | 3/16 in |
Length Less Shaft | 1 5/8 in |
Shaft Length | 1 in |
Cord Length | 12 in |
Stud Size | #8-32 |
Stack Size | 1/2 in |
Description
C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/250 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 230V AC, Full Load Amps 0.17 A, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Impedance with One-Shot Backup, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES SWIVEL CONNECTOR 3/8" (MIS-657-1)
- FASCO HVAC Motor, OAO, 1/20 HP, 1550 rpm, 208-230V (D470)
- CONTINENTAL CONTITECH 1" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG10025-50-11)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X10X10)
- DAYTON C-Frame Motor, Ball, Shaded Pole, 2 In. L (4M080E)
- DAYTON C-Frame Motor, 1 In. L, Stud/Hole, CWSE (4M072E)
- DAYTON C-Frame Motor, Shaded Pole, 1 In. L, Sleeve (4M070E)
- DAYTON C-Frame Motor, Nonstandard, 3/4, 2 In. L (5M065E)
- DAYTON C-Frame Motor, Shaded Pole, 3/4, 2 In. L (5M066E)
- DAYTON 120V C-Frame Motor (4M212E)
- FASCO Fasco C-Frame Motor, 1/100 HP, 3000 RPM, 120V, OAO, 60 Hertz (K113)
- Dayton C-Frame Motors