Shop All C-Frame Motors
Dayton
C-Frame Motor, Shaft End, 1 In. L, Auto
Mfr # 4M073E
Zoro # G2929832
original price:
$24.45
11% off
new price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Shaft Dia. 3/16 in
- HP 1/70
- Nameplate RPM 3,000
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4M073E
- Zoro # G2929832
- UPC # 190735329870
- Country of Origin Viet Nam
- Category C-Frame Motors
Dimensions
Shaft Dia. | 3/16 in |
Length Less Shaft | 2 in |
Cord Length | 12 in |
Shaft Length | 1 in |
Stack Size | 7/8 in |
Stud Size | #8-32 |
Description
C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/70 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.2 A, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection One-Shot, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS RC-200-KW Set Screw Coupling with Keyway (RC-200-KW)
- REELCRAFT Hose Reel Assembly, Garden Hose Fittngs, Max 250 psi (GCD83075 OLP)
- RUSTLICK Coolant, 5 gal, Bucket (75054)
- DAYTON Washdown Motor, PSC, TEAO, 1/2 HP, 1075 rpm (12V775)
- DAYTON C-Frame Motor, Shaded Pole, 1 In. L, Auto (4M075E)
- DAYTON 120V C-Frame Motor (4M212E)
- DAYTON C-Frame Motor, Shaded Pole, Auto, 1 In. L (4M076E)
- DAYTON C-Frame Motor, Shaded Pole, Ball, 2 In. L (4M078E)
- DAYTON C-Frame Motor, Ball, Shaded Pole, 2 In. L (4M080E)
- DAYTON C-Frame Motor, Shaded Pole, 2-5/16 In. L (4M180E)
- DAYTON C-Frame Motor, Shaded Pole, 1-5/16 In. L (4M211E)
- Dayton C-Frame Motors