Shop All C-Frame Motors
Dayton
C-Frame Motor, Shaded Pole, Sleeve, 1 In. L
Mfr # 4M068E
Zoro # G0535753
product price: $17.05
/ea
$17.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Shaft Dia. 3/16 in
- HP 1/250
- Nameplate RPM 3,000
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4M068E
- Zoro # G0535753
- UPC # 190735329825
- Country of Origin Viet Nam
- Category C-Frame Motors
Dimensions
Shaft Dia. | 3/16 in |
Length Less Shaft | 1 5/8 in |
Shaft Length | 1 in |
Stud Size | #8-32 |
Stack Size | 1/2 in |
Cord Length | 12 in |
Description
C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/250 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.41 A, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Impedance with One-Shot Backup, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, A/4L, 1/2 x 33in OC (A31/4L330)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 8mm x 3/8" Male BSPP (G) (NSC08-G03)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F710-15-B5-G)
- NSK NSK-6310ZC3, 6300 Series Single Row Deep Groove Ball Bearing, 6310ZC3 (6310ZC3)
- DAYTON C-Frame Motor, 1 In. L, Shaft End, Auto (4M074E)
- DAYTON C-Frame Motor, Shaded Pole, 2 In. L, Ball (4M079E)
- DAYTON C-Frame Motor, Shaded Pole, 1-3/8 In. L (4M987)
- DAYTON C-Frame Motor, Shaded Pole, 1-3/4 In. L (4M209E)
- DAYTON C-Frame Motor, Shaft End, 1 In. L, Auto (4M073E)
- DAYTON C-Frame Motor, Ball, Shaded Pole, 2 In. L (4M080E)
- DAYTON C-Frame Motor, Shaded Pole, 1-5/16 In. L (4M211E)
- Dayton HVAC Motors