Shop All C-Frame Motors
Dayton
C-Frame Motor, Shaded Pole, Ball, 2 In. L
Mfr # 4M078E
Zoro # G0262315
original price:
$37.87
11% off
new price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Shaft Dia. 3/16 in
- HP 1/150
- Nameplate RPM 3,000
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4M078E
- Zoro # G0262315
- UPC # 190735329924
- Country of Origin Viet Nam
- Category C-Frame Motors
Dimensions
Shaft Dia. | 3/16 in |
Length Less Shaft | 1 11/16 in |
Stud Size | #8-32 |
Cord Length | 12 in |
Shaft Length | 2 in |
Stack Size | 5/8 in |
Description
C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/150 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 120V AC, Full Load Amps 1.0 A, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Impedance with One-Shot Backup, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SD, Bore 1-7/16 In (SD1716)
- BESTORQ MTD/ Cub Cadet/ White TANK M60-KW ROPS 53BH5D8X (Eng to Deck) Zero Turn Mower Replacement Belt (B88LG)
- CAMPBELL HAUSFELD Filter, 3/8" NPT (PA212103AV)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49743)
- DAYTON C-Frame Motor, Shaded Pole, 1 In. L, Sleeve (4M070E)
- DAYTON C-Frame Motor, Shaded Pole, 2-1/4 In. L (4M077E)
- DAYTON C-Frame Motor, Shaded Pole, 1-9/16 In. L (4M210E)
- DAYTON C-Frame Motor Kit, Ball, 1-3/8 In. L, Ball (3HEH1)
- DAYTON C-Frame Motor, Auto, Shaded Pole, 1 In. L (5M064E)
- DAYTON C-Frame Motor Kit, Sleeve, 1-5/16 In. L (3HEH2)
- DAYTON C-Frame Motor, Shaft End, 1 In. L, Auto (4M073E)
- Dayton C-Frame Motors