Shop All C-Frame Motors
Dayton
C-Frame Motor, Shaded Pole, 2-1/4 In. L
Mfr # 4M077E
Zoro # G2994275
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Shaft Dia. 3/16 in
- HP 1/250
- Nameplate RPM 3,000
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4M077E
- Zoro # G2994275
- UPC # 190735329917
- Country of Origin Viet Nam
- Category C-Frame Motors
Dimensions
Shaft Dia. | 3/16 in |
Length Less Shaft | 1 5/8 in |
Shaft Length | 2 in |
Stack Size | 1/2 in |
Stud Size | #8-32 |
Cord Length | 12 in |
Description
C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/250 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 120V AC, Full Load Amps 0.37 A, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Impedance with One-Shot Backup, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566195, Pressure Line, 3 micron, Outside-In (MF0058388)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 10.25 inch OD (2AK104H)
- LPS Greaseless Lubricant, General Purpose Dry Lubricant, -50 to 350 degree F, 20 oz. Trigger (00122)
- MAIN FILTER Hydraulic Filter, replaces WIX D39B03GV, Pressure Line, 3 micron, Outside-In (MF0060215)
- DAYTON C-Frame Motor, Shaded Pole, Auto, 1 In. L (4M076E)
- DAYTON C-Frame Motor, Sleeve, Shaded Pole, 1 In. L (4M069E)
- DAYTON C-Frame Motor, Shaded Pole, 1-1/2 In. L (3LC32)
- DAYTON C-Frame Motor, Shaded Pole, 1 In. L, Auto (4M075E)
- DAYTON C-Frame Motor, Shaded Pole, 2 In. L, Ball (4M079E)
- DAYTON C-Frame Motor, Shaded Pole, Ball, 2 In. L (4M078E)
- DAYTON C-Frame Motor, Shaded Pole, 3/4, 2 In. L (5M066E)
- Dayton HVAC Motors