Shop All C-Frame Motors
This Product is Discontinued
Dayton
C-Frame Motor, Shaded Pole, 2-1/2 In. L (Discontinued)
Mfr # 4M249E
Zoro # G0541423
This Product is Discontinued
Key Features
- Voltage 120V AC
- Shaft Dia. 1/8 in
- HP 1/200
- Nameplate RPM 3,000
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4M249E
- Zoro # G0541423
- UPC # 190735330432
- Country of Origin Mexico
- Category C-Frame Motors
Dimensions
Shaft Dia. | 1/8 in |
Length Less Shaft | 2 5/16 in |
Stack Size | 1/2 in |
Cord Length | 6 in |
Shaft Length | 2 1/2 in |
Description
C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/200 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 120V AC, Full Load Amps 0.26 A, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Impedance with One-Shot Backup, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.