Shop All C-Frame Motors
Dayton
C-Frame Motor, Shaded Pole, 1 In. L, Sleeve
Mfr # 4M070E
Zoro # G0896384
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Shaft Dia. 3/16 in
- HP 1/150
- Nameplate RPM 3,000
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4M070E
- Zoro # G0896384
- UPC # 190735329849
- Country of Origin Viet Nam
- Category C-Frame Motors
Dimensions
Shaft Dia. | 3/16 in |
Length Less Shaft | 1 11/16 in |
Shaft Length | 1 in |
Cord Length | 12 in |
Stack Size | 5/8 in |
Stud Size | #8-32 |
Description
C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/150 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.54 A, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Impedance with One-Shot Backup, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 5 Groove 6.60" OD (605C)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (5MMG8)
- PARKER Hose Fitting, Male NPT, Straight, Hose 1 (10143-16-16)
- ZORO SELECT Hydraulic Pressure Filter, 25 micron, 5000 psi (36L338)
- DAYTON C-Frame Motor Kit, Sleeve, 1-5/16 In. L (3HEH2)
- DAYTON C-Frame Motor, Ball, Shaded Pole, 2 In. L (4M080E)
- DAYTON C-Frame Motor, Stud/Hole, 1 In. L, CWSE (4M071E)
- DAYTON C-Frame Motor, 1 In. L, Stud/Hole, CWSE (4M072E)
- DAYTON C-Frame Motor, Shaded Pole, 1-3/4 In. L (4M209E)
- DAYTON C-Frame Motor, Shaded Pole, Sleeve, 1 In. L (4M068E)
- FASCO Fasco K100, 1/100 HP, 2750 RPM, C-Frame Dia, 120V (K100)
- Dayton HVAC Motors