Shop All C-Frame Motors
Dayton
C-Frame Motor, Shaded Pole, 1 In. L, Auto
Mfr # 4M075E
Zoro # G3252164
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Shaft Dia. 3/16 in
- HP 1/70
- Nameplate RPM 3,000
- No. of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4M075E
- Zoro # G3252164
- UPC # 190735329894
- Country of Origin Viet Nam
- Category C-Frame Motors
Dimensions
Shaft Dia. | 3/16 in |
Length Less Shaft | 2 in |
Stud Size | #8-32 |
Stack Size | 7/8 in |
Shaft Length | 1 in |
Cord Length | 12 in |
Description
C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/70 HP, Nameplate RPM 3,000, No. of Speeds 2, Voltage 115V AC, Full Load Amps 1.0 A, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection One-Shot, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Linear Sleeve Bearing, ID 1 1/4 In (PS2024-16)
- TRITAN Roller Chain, 08B, Single Strand, 10ft. (08B-1 X 10FT)
- FAFNIR Radial Ball Bearing, #203KLD (203KLD)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth (50BS16H X 1 1/8)
- DAYTON C-Frame Motor, Shaded Pole, 1-3/4 In. L (4M209E)
- DAYTON C-Frame Motor, Shaft End, 1 In. L, Auto (4M073E)
- DAYTON C-Frame Motor, Shaded Pole, 2 In. L, Ball (4M079E)
- DAYTON C-Frame Motor, Shaded Pole, 1-3/8 In. L (4M987)
- DAYTON C-Frame Motor, Shaded Pole, Sleeve, 1 In. L (4M068E)
- DAYTON C-Frame Motor Kit, Sleeve, 1-5/16 In. L (3HEH2)
- DAYTON C-Frame Motor, Shaded Pole, 1-1/2 In. L (3LC32)
- Dayton HVAC Motors