Shop All C-Frame Motors
Dayton
C-Frame Motor, Shaded Pole, 1-9/16 In. L
Mfr # 4M210E
Zoro # G0696227
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Shaft Dia. 3/16 in
- HP 1/150
- Nameplate RPM 2,800
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4M210E
- Zoro # G0696227
- UPC # 190735330272
- Country of Origin Viet Nam
- Category C-Frame Motors
Dimensions
Shaft Dia. | 3/16 in |
Length Less Shaft | 1 9/16 in |
Shaft Length | 1 9/16 in |
Stud Size | #6-32 |
Stack Size | 5/8 in |
Cord Length | 7 in |
Description
C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/150 HP, Nameplate RPM 2,800, No. of Speeds 1, Voltage 120V AC, Full Load Amps 0.59 A, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Impedance with One-Shot Backup, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Whip Hose with Swivel, 1/2" x 2 (1/2" M (HFZ1202YW4S)
- POWERMATE Air Filter Element, Oil Free Pumps, Models (019-0279RP)
- TOMPKINS Nylon Hose Sleeve1.53" ID NYLON SLEEVE-100' (NHS-153-100 FT)
- ZORO SELECT Straight 3/8 in Hose I.D, 3/4" Thread (707046-0612)
- DAYTON C-Frame Motor, Shaded Pole, 2-1/4 In. L (4M077E)
- DAYTON C-Frame Motor, Shaded Pole, Auto, 1 In. L (4M076E)
- DAYTON C-Frame Motor, 1 In. L, Shaft End, Auto (4M074E)
- DAYTON C-Frame Motor, Shaded Pole, 1-5/16 In. L (4M211E)
- DAYTON C-Frame Motor, Stud/Hole, 1 In. L, CWSE (4M071E)
- DAYTON C-Frame Motor, Shaded Pole, Sleeve, 1 In. L (4M068E)
- DAYTON C-Frame Motor, Shaded Pole, 1 In. L, Auto (4M075E)
- Dayton C-Frame Motors