Shop All C-Frame Motors
Dayton
C-Frame Motor, Shaded Pole, 1-5/16 In. L
Mfr # 4M211E
Zoro # G1782356
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Shaft Dia. 3/16 in
- HP 1/150
- Nameplate RPM 2,850
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4M211E
- Zoro # G1782356
- UPC # 190735330289
- Country of Origin Viet Nam
- Category C-Frame Motors
Dimensions
Shaft Dia. | 3/16 in |
Length Less Shaft | 1 9/16 in |
Stack Size | 5/8 in |
Cord Length | 5 in |
Stud Size | #6-32 |
Shaft Length | 1 5/16 in |
Description
C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/150 HP, Nameplate RPM 2,850, No. of Speeds 1, Voltage 120V AC, Full Load Amps 0.61 A, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Impedance with One-Shot Backup, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Vacuum Generator VN-05-H-T4-PQ2-VQ2-O1-P (VN-05-H-T4-PQ2-VQ2-O1-P)
- TRITAN Deep Groove Ball Bearing, Cartridge Type, 2 Rubber Seals, 30mm Bore Dia., 72mm OD, 1.188-in. Width (W306PP PRX)
- FESTO Clevis Foot LBN-20/25 (LBN-20/25)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=3 OD=7 H=5 (K0406.300301)
- DAYTON C-Frame Motor, Shaded Pole, 1-3/8 In. L (4M987)
- DAYTON C-Frame Motor, Shaded Pole, 3/4, 2 In. L (5M066E)
- DAYTON C-Frame Motor, Shaded Pole, 1 In. L, Sleeve (4M070E)
- DAYTON C-Frame Motor Kit, Sleeve, 1-5/16 In. L (3HEH2)
- DAYTON C-Frame Motor, Shaded Pole, 2 In. L, Ball (4M079E)
- DAYTON C-Frame Motor, Auto, Shaded Pole, 1 In. L (5M064E)
- DAYTON C-Frame Motor, Shaded Pole, Auto, 1 In. L (4M076E)
- Dayton C-Frame Motors