Shop All C-Frame Motors
Dayton
C-Frame Motor, Shaded Pole, 1-3/4 In. L
Mfr # 4M209E
Zoro # G0446327
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Shaft Dia. 1/4 in
- HP 1/150
- Nameplate RPM 2,800
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4M209E
- Zoro # G0446327
- UPC # 190735330265
- Country of Origin Viet Nam
- Category C-Frame Motors
Dimensions
Shaft Dia. | 1/4 in |
Length Less Shaft | 1 13/16 in |
Cord Length | 5 in |
Stack Size | 1/2 in |
Stud Size | #6-32 |
Shaft Length | 1 3/4 in |
Description
C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/150 HP, Nameplate RPM 2,800, No. of Speeds 1, Voltage 120V AC, Full Load Amps 0.93 A, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection One-Shot, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Spherical Roller Bearing, Bore 65mm (22213 EK/C3)
- STA-LUBE 14 oz Multipurpose Grease Can White (SL3151)
- BISON GEAR & ENGINEERING Motor Run Capacitor, 25 MFD, 4-17/63 In. H (P225-720-0002)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Bearing Steel - Setscrew Lock (VPS-110)
- DAYTON C-Frame Motor, Stud/Hole, 1 In. L, CWSE (4M071E)
- DAYTON C-Frame Motor, Auto, Shaded Pole, 1 In. L (5M064E)
- DAYTON C-Frame Motor, Shaft End, 1 In. L, Auto (4M073E)
- DAYTON C-Frame Motor, Shaded Pole, Ball, 2 In. L (4M078E)
- DAYTON C-Frame Motor, Shaded Pole, 2-5/16 In. L (4M180E)
- DAYTON C-Frame Motor Kit, Ball, 1-3/8 In. L, Ball (3HEH1)
- Dayton HVAC Motors